Zoro Homepage

ER 40 15/16 Collet

  • Mfr # 04240-15/16

  • Zoro # G8331516


product price: $32.99
/ea

Key Features

Collet Series
ER40
Standards
ANSI, DIN 6499 Class 2, ISO
Features
.0002" T.I.R. or better
Max. Bore Dia.
11/32 in
Size Increments
.0390"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240-15/16
Zoro #
G8331516
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
11/32 in
Size Increments
.0390"
Overall Length
1 13/16 in
Max. Body Dia.
1.6100"
Head Dia.
41.00mm
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Standards
ANSI, DIN 6499 Class 2, ISO
Features
.0002" T.I.R. or better
Color
Silver
Material - Machining
High Speed Steel
For Shank Type
Straight
Measurement System
Inch
Compatible with Brand
Kennametal
Face Shape
Round
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Compatible with Product Type
Collet Nuts, Collets
Material
High-Carbon Steel
Number of Slots
16
Taper Angle
8 Degrees
Number of Coolant Holes
0
For Use With
Powercoat Nut
TIR Max.
0.0002"
Torque - Maximum
130 ft-lb
Collapse Range - Maximum
0.937 in
Bore Shape
Round
Collapse Range - Minimum
0.898 in
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.