Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 15/16 Steel Sealed Collet

  • Mfr # 04547-15/16

  • Zoro # G8331148


product price: $60.29
/ea

Key Features

Collet Series
ER40
Standards
ANSI, ISO
Number of Slots
12
Material - Machining
High Speed Steel
Collet Type
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-15/16
Zoro #
G8331148
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
41.00mm
Internal Thread Size
M10
Overall Length
1 13/16 in
Max. Bore Dia.
10.50mm
Head Dia.
41.00mm
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Standards
ANSI, ISO
Number of Slots
12
Material - Machining
High Speed Steel
Collet Type
Sealed
Face Shape
Round
Compatible with Product Type
Collet Chucks, Collet Nuts
Taper Angle
8 Degrees
Features
Protects toolholder from contaminants
Coolant Fed
Coolant Through
Measurement System
Inch
Color
Silver
Compatible with Brand
Kennametal
Material
High-Carbon Steel
For Use With
Powercoat Nut
Bore Shape
Round
Collapse Range - Maximum
0.9375 in
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.