Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 17.0 - 18.0mm Collet

  • Mfr # 04240-18

  • Zoro # G8330125


product price: $37.99
/ea

Key Features

Collet Series
ER40
Material
High-Carbon Steel
Overall Length
46 mm
Head Dia.
1.6100"
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240-18
Zoro #
G8330125
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
46 mm
Head Dia.
1.6100"
Size Increments
.0390"
Max. Body Dia.
41.00mm
Clamping Hole Length
46 mm
Outside Diameter - Maximum
40 mm

Details

Item
Collet
Collet Series
ER40
Material
High-Carbon Steel
Coolant Fed
Coolant Through
For Use With
Powercoat Nut
Measurement System
Metric
Taper Angle
8 Degrees
Number of Slots
16
TIR Max.
0.0002"
Color
Silver
Features
Standard 0.0002" T.I.R.
Compatible with Product Type
Collet Nuts, Collets
Face Shape
Round
Finish
Precision Ground
Collapse Range - Minimum
17 mm
Collet Type
Standard
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
18 mm
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Torque - Maximum
130 ft-lb

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.