Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 21mm Steel Sealed Collet

  • Mfr # 04547-21

  • Zoro # G8330168


product price: $57.95
/ea

Key Features

Collet Series
ER40
Color
Silver
Max. Body Dia.
41.00mm
Taper Angle
8 Degrees
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04547-21
Zoro #
G8330168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
41.00mm
Internal Thread Size
M12
Overall Length
46 mm
Max. Bore Dia.
12.50mm
Head Dia.
41.00mm
Outside Diameter - Maximum
40 mm

Details

Item
Collet
Collet Series
ER40
Color
Silver
Taper Angle
8 Degrees
Face Shape
Round
Measurement System
Metric
Standards
ANSI, ISO
Collet Type
Sealed
Compatible with Product Type
Collet Chucks, Collet Nuts
Features
Protects Toolholder From Contaminants, Sealed to 2000 PSI
Compatible with Brand
Kennametal
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Material
High-Carbon Steel
Number of Slots
12
For Use With
On-Size Tool
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Torque - Maximum
130 ft-lb
Collapse Range - Maximum
21 mm
Collapse Range - Minimum
20 mm
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 46 mm, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.