Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 26mm Steel Sealed Collet

  • Mfr # 04547-26

  • Zoro # G8330825


product price: $57.69
/ea

Key Features

Collet Series
ER40
Features
Protects Toolholder From Contaminants, Sealed to 2000 PSI
Standards
ANSI, ISO
Material
High-Carbon Steel
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-26
Zoro #
G8330825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M16
Max. Body Dia.
41.00mm
Overall Length
46 mm
Max. Bore Dia.
17.00mm
Head Dia.
41.00mm
Outside Diameter - Maximum
40 mm

Details

Item
Collet
Collet Series
ER40
Features
Protects Toolholder From Contaminants, Sealed to 2000 PSI
Standards
ANSI, ISO
Material
High-Carbon Steel
Face Shape
Round
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Compatible with Brand
Kennametal
Compatible with Product Type
Collet Chucks, Collet Nuts
Color
Silver
Number of Slots
12
Collet Type
Sealed
Measurement System
Metric
Taper Angle
8 Degrees
For Use With
On-Size Tool
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
25 mm
Collapse Range - Maximum
26 mm
Bore Shape
Round
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 46 mm, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.