Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 27/32 Collet

  • Mfr # 04240-27/32

  • Zoro # G8331227


product price: $39.29
/ea

Key Features

Collet Series
ER40
Standards
ANSI, DIN 6499 Class 2, ISO
For Shank Type
Straight
Max. Bore Dia.
15/32 in
Compatible with Product Type
Collet Nuts, Collets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04240-27/32
Zoro #
G8331227
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
15/32 in
Overall Length
1 13/16 in
Size Increments
.0390"
Max. Body Dia.
1.6100"
Head Dia.
1.6100"
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Standards
ANSI, DIN 6499 Class 2, ISO
For Shank Type
Straight
Compatible with Product Type
Collet Nuts, Collets
Color
Silver
Face Shape
Round
Coolant Fed
Non-Coolant Through
Number of Slots
16
Material
High-Carbon Steel
Measurement System
Inch
Number of Coolant Holes
0
Material - Machining
High Speed Steel
Compatible with Brand
Kennametal
Taper Angle
8 Degrees
Collet Type
Standard
Features
.0002" T.I.R. or better
For Use With
Powercoat Nut
TIR Max.
0.0002"
Torque - Maximum
130 ft-lb
Bore Shape
Round
Finish
Precision Ground
Collapse Range - Minimum
0.807 in
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.843 in

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.