Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 29/32 Collet

  • Mfr # 04240-29/32

  • Zoro # G8330274


product price: $39.29
/ea

Key Features

Collet Series
ER40
Max. Bore Dia.
17/32 in
Overall Length
1 13/16 in
Measurement System
Inch
Features
.0002" T.I.R. or better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04240-29/32
Zoro #
G8330274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
17/32 in
Overall Length
1 13/16 in
Max. Body Dia.
41.00mm
Size Increments
.0390"
Head Dia.
1.6100"
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Measurement System
Inch
Features
.0002" T.I.R. or better
Compatible with Product Type
Collet Nuts, Collets
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Compatible with Brand
Kennametal
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
For Shank Type
Straight
Taper Angle
8 Degrees
Number of Slots
16
Color
Silver
Material
High-Carbon Steel
Face Shape
Round
For Use With
Powercoat Nut
TIR Max.
0.0002"
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Collapse Range - Maximum
0.906 in
Collapse Range - Minimum
0.867 in
Torque - Maximum
130 ft-lb
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.