Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 5/16 Steel Sealed Collet

  • Mfr # 04547-5/16

  • Zoro # G8331437


product price: $59.89
/ea

Key Features

Collet Series
ER40
Standards
ANSI, ISO
Taper Angle
8 Degrees
Features
Protects Toolholder From Contaminants, Sealed to 2000 PSI
Compatible with Product Type
Collet Chucks, Collet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-5/16
Zoro #
G8331437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 13/16 in
Internal Thread Size
M8
Max. Bore Dia.
8.50mm
Max. Body Dia.
41.00mm
Head Dia.
41.00mm
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Standards
ANSI, ISO
Taper Angle
8 Degrees
Features
Protects Toolholder From Contaminants, Sealed to 2000 PSI
Compatible with Product Type
Collet Chucks, Collet Nuts
Coolant Fed
Coolant Through
Color
Silver
Compatible with Brand
Kennametal
Face Shape
Round
Material
High-Carbon Steel
Collet Type
Sealed
Material - Machining
High Speed Steel
Number of Slots
12
Measurement System
Inch
For Use With
On-Size Tool
Collapse Range - Maximum
0.3125 in
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.