Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 5mm Steel Sealed Collet

  • Mfr # 04547-05

  • Zoro # G8331096


product price: $57.69
/ea

Key Features

Collet Series
ER40
Collet Type
Sealed
Color
Silver
Face Shape
Round
Compatible with Brand
Kennametal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-05
Zoro #
G8331096
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
41.00mm
Internal Thread Size
M12
Overall Length
46 mm
Max. Bore Dia.
12.50mm
Head Dia.
41.00mm
Outside Diameter - Maximum
40 mm

Details

Item
Collet
Collet Series
ER40
Collet Type
Sealed
Color
Silver
Face Shape
Round
Compatible with Brand
Kennametal
Coolant Fed
Coolant Through
Material
High-Carbon Steel
Features
Protects toolholder from contaminants
Material - Machining
High Speed Steel
Taper Angle
8 Degrees
Number of Slots
12
Measurement System
Metric
Standards
ANSI, ISO
Compatible with Product Type
Collet Chucks, Collet Nuts
For Use With
Powercoat Nut
Collapse Range - Minimum
4 mm
Finish
Precision Ground
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
5 mm

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 46 mm, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.