Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 40 9/32 Steel Sealed Collet

  • Mfr # 04547-9/32

  • Zoro # G8330509


product price: $67.39
/ea

Key Features

Collet Series
ER40
Overall Length
1 13/16 in
Taper Angle
8 Degrees
Material - Machining
High Speed Steel
Standards
ANSI, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-9/32
Zoro #
G8330509
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 13/16 in
Max. Body Dia.
41.00mm
Internal Thread Size
M10
Max. Bore Dia.
10.50mm
Head Dia.
41.00mm
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Taper Angle
8 Degrees
Material - Machining
High Speed Steel
Standards
ANSI, ISO
Material
High-Carbon Steel
Measurement System
Inch
Compatible with Product Type
Collet Chucks, Collet Nuts
Face Shape
Round
Coolant Fed
Coolant Through
Compatible with Brand
Kennametal
Color
Silver
Number of Slots
12
Features
Protects Toolholder From Contaminants, Sealed to 2000 PSI
Collet Type
Sealed
For Use With
On-Size Tool
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.2813 in
T.I.R. Tolerance
0.0002 in
Bore Shape
Round

Description

Collet, ER40, Round, Max. Size Not Applicable, Overall Length 1 13/16 in, ANSI, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.