Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER COLLET CHUCK HSK63C 32ER

  • Mfr # HSK63CER32075M

  • Zoro # G1944307


product price: $45.19
/ea

Key Features

Taper Size
HSK63
Overall Length
2 3/4 in
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63CER32075M
Zoro #
G1944307
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK63
Overall Length
2 3/4 in
Nut Dia.
50.00mm
Bore Depth
43.00mm
Inside Diameter
5/16 in
Outside Diameter
1 1/4 in

Details

Item
Milling Chuck Sleeve
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
75.00mm
Coolant Fed
Coolant Through
ANSI Code
HSK63CER32075M
Application
Drilling
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Number of Coolant Holes
2
Standards
DIN 6499, DIN 69893
Features
Grip 2:1
T.I.R. Tolerance
0.0001 in

Description

ER COLLET CHUCK HSK63C 32ER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.