Zoro Homepage

ER COLLET CHUCK HSK63C 40ER

  • Mfr # HSK63CER40080M

  • Zoro # G1943491


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT40
Collet Series
ER40
Shank Dia.
1.0230"
Min. Collet Capacity
0.1200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63CER40080M
Zoro #
G1943491
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Shank Dia.
1.0230"
Bore Depth
52 mm
Nut Dia.
2.4800";63.00mm
Head Dia.
25.00mm
Compatible Collet Size - Minimum
0.12 in
Shank Diameter
1.02 in
Nut Diameter
2.48 in
Compatible Collet Size - Maximum
1 in
Outside Diameter - Maximum
1.75 in
Nose Diameter
2.5 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In.;1.0230 In., Projection 6 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.