Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, DA300, 13/64 in.

  • Mfr # 01630-13/64

  • Zoro # G2686805


product price: $15.99
/ea

Key Features

Collet Series
DA300
Range
3/16" to 13/64"
For Use With
DA300 Tool Holders Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01630-13/64
Zoro #
G2686805
UPC #
-
Country of Origin
Multiple

Dimensions

Size
13/64"
Min. Size
3/64 in
Max. Body Dia.
13/64 in
Head Dia.
3/8 in
Overall Length
1 in
Outside Diameter - Maximum
0.375 in

Details

Item
Collet
Collet Series
DA300
Range
3/16" to 13/64"
For Use With
DA300 Tool Holders Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Standard
Material - Machining
High Speed Steel
Face Shape
Round
Features
Precision Ground Accuracy
Measurement System
Inch
Number of Slots
4
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Collapse Range - Minimum
0.1875 in
Collapse Range - Maximum
0.2031 in
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round

Description

Collet, DA300, Round, Overall Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.