Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER16, 5.0mm

  • Mfr # 04216-05

  • Zoro # G9405514


product price: $26.39
/ea

Key Features

Collet Series
ER16
Range
4.0mm to 5.0mm
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04216-05
Zoro #
G9405514
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5.0mm
Max. Body Dia.
5.00mm
Min. Size
4.00mm
Overall Length
27 1/2 mm
Outside Diameter - Maximum
16 mm
Clamping Hole Length
27 1/2 mm

Details

Item
Collet
Collet Series
ER16
Range
4.0mm to 5.0mm
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
Collet Type
Standard
TIR Max.
0.0002 in
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Number of Slots
8
Measurement System
Metric
Material
High-Carbon Steel
Collapse Range - Maximum
5 mm
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Minimum
4 mm
Finish
Precision Ground
Bore Shape
Round
Torque - Maximum
42 ft-lb
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees

Description

Collet, ER16, Round, Overall Length 27 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.