Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER16, 5/16 in.

  • Mfr # 04216-5/16

  • Zoro # G9405575


product price: $26.39
/ea

Key Features

Collet Series
ER16
Range
0.273" to 0.312"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04216-5/16
Zoro #
G9405575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16"
Max. Body Dia.
5/16 in
Min. Size
0.2730 in
Overall Length
1 5/64 in
Outside Diameter - Maximum
0.67 in
Clamping Hole Length
1 5/64 in

Details

Item
Collet
Collet Series
ER16
Range
0.273" to 0.312"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Inch
TIR Max.
0.0002 in
Collet Type
Standard
Number of Slots
8
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.273 in
Collapse Range - Maximum
0.312 in
T.I.R. Tolerance
0.0002 in
Taper Angle
8 Degrees
Torque - Maximum
42 ft-lb
Finish
Precision Ground
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD

Description

Collet, ER16, Round, Overall Length 1 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.