Zoro Homepage

ER Collet, ER16, 6.0mm

  • Mfr # 04216-06

  • Zoro # G9405523


product price: $26.39
/ea

Key Features

Collet Series
ER16
Range
5.0mm to 6.0mm
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04216-06
Zoro #
G9405523
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
6.0mm
Min. Size
5.00mm
Max. Body Dia.
6.00mm
Overall Length
27 1/2 mm
Outside Diameter - Maximum
16 mm
Clamping Hole Length
27 1/2 mm

Details

Item
Collet
Collet Series
ER16
Range
5.0mm to 6.0mm
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
0.0002 in
Collet Type
Standard
Measurement System
Metric
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Number of Slots
8
Material
High-Carbon Steel
Collapse Range - Maximum
6 mm
Collapse Range - Minimum
5 mm
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Torque - Maximum
42 ft-lb

Description

Collet, ER16, Round, Overall Length 27 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.