ER Collet, ER20
Mfr # 04210IS
Zoro # G9405453
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
Range
0 to 100, 0 to 1000
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04210IS
Zoro #
G9405453
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Size
1/8 in
Max. Body Dia.
1/2 in
Overall Length
1.24 in
Outside Diameter - Maximum
0.83 in
Size Increments
1/32 in
Details
Item
Collet Set
Collet Series
ER20
Range
0 to 100, 0 to 1000
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
0.0002 in
Collet Type
Standard
Measurement System
Inch
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Product Type
Collet Set
Collapse Range - Minimum
5/32 in
Collapse Range - Maximum
1/2 in
Collet Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Number of Collets
12
Description
Collet Set, ER20, Face Shape Round, Overall Length 1.24 in, Collet Type Standard, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.