ER Collet, ER20, 3/16 in.
Mfr # 04220-3/16
Zoro # G9405663
product price: $35.85
/eaKey Features
Collet Series
ER20
Range
0.148" to 0.187"
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04220-3/16
Zoro #
G9405663
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/16"
Max. Body Dia.
3/16 in
Min. Size
0.1480 in
Overall Length
1 15/64 in
Outside Diameter - Maximum
0.83 in
Clamping Hole Length
1 15/64 in
Description
Collet, ER20, Round, Overall Length 1 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.