Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER20, 3/8 in.

  • Mfr # 04220-3/8

  • Zoro # G9405672


product price: $35.85
/ea

Key Features

Collet Series
ER20
Range
0.336" to 0.375"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04220-3/8
Zoro #
G9405672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"
Max. Body Dia.
3/8 in
Min. Size
0.3360 in
Overall Length
1 15/64 in
Outside Diameter - Maximum
0.83 in
Clamping Hole Length
1 15/64 in

Details

Item
Collet
Collet Series
ER20
Range
0.336" to 0.375"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
TIR Max.
0.0002 in
Number of Slots
8
Measurement System
Inch
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
Standard
Face Shape
Round
Material
High-Carbon Steel
Finish
Precision Ground
Bore Shape
Round
Torque - Maximum
59 ft-lb
Collapse Range - Maximum
0.375 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
0.336 in
Taper Angle
8 Degrees

Description

Collet, ER20, Round, Overall Length 1 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.