Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER20, 9.0mm

  • Mfr # 04220-09

  • Zoro # G9405593


product price: $35.85
/ea

Key Features

Collet Series
ER20
Range
8.0mm to 9.0mm
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04220-09
Zoro #
G9405593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
9.0mm
Min. Size
8.00mm
Max. Body Dia.
9.00mm
Overall Length
31 1/2 mm
Clamping Hole Length
31 1/2 mm
Outside Diameter - Maximum
20 mm

Details

Item
Collet
Collet Series
ER20
Range
8.0mm to 9.0mm
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
Collet Type
Standard
TIR Max.
0.0002 in
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
8
Measurement System
Metric
Face Shape
Round
Material
High-Carbon Steel
Collapse Range - Maximum
9 mm
Torque - Maximum
59 ft-lb
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
8.5 mm
Taper Angle
8 Degrees
Bore Shape
Round
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
AR, BR, DR, ESX, RD

Description

Collet, ER20, Round, Overall Length 31 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.