Zoro Homepage

ER Collet, ER25, 1/4 in.

  • Mfr # 04225-1/4

  • Zoro # G9405706


product price: $37.49
/ea

Key Features

Collet Series
ER25
Range
0.211" to 0.250"
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04225-1/4
Zoro #
G9405706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"
Min. Size
0.2110 in
Max. Body Dia.
1/4 in
Overall Length
1 11/32 in
Outside Diameter - Maximum
1.02 in
Clamping Hole Length
1 11/32 in

Details

Item
Collet
Collet Series
ER25
Range
0.211" to 0.250"
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
0.0002 in
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Inch
Collet Type
Standard
Face Shape
Round
Number of Slots
8
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
0.211 in
Taper Angle
8 Degrees
Torque - Maximum
77 ft-lb
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Collapse Range - Maximum
0.25 in

Description

Collet, ER25, Round, Overall Length 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.