Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER32, 3/4 in.

  • Mfr # 04232-3/4

  • Zoro # G9405891


product price: $32.29
/ea

Key Features

Collet Series
ER32
Range
0.711" to 0.750"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04232-3/4
Zoro #
G9405891
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Min. Size
0.7110 in
Max. Body Dia.
3/4 in
Overall Length
1 9/16 in
Clamping Hole Length
1 9/16 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Range
0.711" to 0.750"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
Measurement System
Inch
TIR Max.
0.0002 in
Collet Type
Standard
Number of Slots
8
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Taper Angle
8 Degrees
Torque - Maximum
100 ft-lb
Collapse Range - Minimum
0.711 in
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.75 in
Bore Shape
Round
Finish
Precision Ground

Description

Collet, ER32, Round, Overall Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.