Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER40, 11/32 in.

  • Mfr # 04240-11/32

  • Zoro # G9406004


product price: $37.19
/ea

Key Features

Collet Series
ER40
Range
0.304" to 0.343"
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240-11/32
Zoro #
G9406004
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11/32"
Min. Size
0.3040 in
Max. Body Dia.
11/32 in
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.61 in
Clamping Hole Length
1 13/16 in

Details

Item
Collet
Collet Series
ER40
Range
0.304" to 0.343"
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
8
TIR Max.
0.0002 in
Collet Type
Standard
Measurement System
Inch
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Finish
Precision Ground
Torque - Maximum
130 ft-lb
Collapse Range - Maximum
0.343 in
Collapse Range - Minimum
0.304 in
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER40, Round, Overall Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.