Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Collet, ER40, 3/4 in.

  • Mfr # 04240-3/4

  • Zoro # G9406013


product price: $37.19
/ea

Key Features

Collet Series
ER40
Range
0.711" to 0.750"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04240-3/4
Zoro #
G9406013
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Max. Body Dia.
3/4 in
Min. Size
0.7110 in
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.61 in
Clamping Hole Length
1 13/16 in

Details

Item
Collet
Collet Series
ER40
Range
0.711" to 0.750"
Coolant Through
Yes
For Use With
AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
Coolant Fed
Coolant Through
Collet Type
Standard
Number of Slots
8
Measurement System
Inch
TIR Max.
0.0002 in
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
Collapse Range - Maximum
0.75 in
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Torque - Maximum
130 ft-lb
Collapse Range - Minimum
0.711 in

Description

Collet, ER40, Round, Overall Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.