Zoro Homepage

ER Collet, TG100, 3/4 in.

  • Mfr # 04010-3/4

  • Zoro # G9405392


product price: $32.95
/ea

Key Features

Collet Series
TG100
Range
47/64" to 3/4"
Coolant Through
Yes
For Use With
TG100 Tool Holder Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-3/4
Zoro #
G9405392
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Head Dia.
1.3790 in
Max. Body Dia.
3/4 in
Min. Size
3/4 in
Overall Length
2 3/8 in
Outside Diameter - Maximum
1.379 in
Clamping Hole Length
2 3/8 in

Details

Item
Collet
Collet Series
TG100
Range
47/64" to 3/4"
Coolant Through
Yes
For Use With
TG100 Tool Holder Series
Coolant Fed
Coolant Through
TIR Max.
0.0004 in
Features
Up to 750 PSI Coolant
Number of Slots
4
Face Shape
Round
Collet Type
Standard
Measurement System
Inch
Material
High-Carbon Steel
Finish
Precision Ground
Torque - Maximum
90 ft-lb
Collapse Range - Maximum
0.75 in
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.7344 in
T.I.R. Tolerance
0.0004 in

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.