Zoro Homepage

ER Collet, TG100, 5/8 in.

  • Mfr # 04010-5/8

  • Zoro # G9405426


product price: $32.95
/ea

Key Features

Collet Series
TG100
Range
39/64" to 5/8"
Coolant Through
Yes
For Use With
TG100 Tool Holder Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-5/8
Zoro #
G9405426
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/8"
Head Dia.
1.3790 in
Min. Size
5/8 in
Max. Body Dia.
5/8 in
Overall Length
2 3/8 in
Outside Diameter - Maximum
1.379 in
Clamping Hole Length
2 3/8 in

Details

Item
Collet
Collet Series
TG100
Range
39/64" to 5/8"
Coolant Through
Yes
For Use With
TG100 Tool Holder Series
Coolant Fed
Coolant Through
Features
Up to 750 PSI Coolant
Measurement System
Inch
Face Shape
Round
TIR Max.
0.0004 in
Collet Type
Standard
Number of Slots
4
Material
High-Carbon Steel
Finish
Precision Ground
T.I.R. Tolerance
0.0004 in
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.625 in
Torque - Maximum
90 ft-lb
Collapse Range - Minimum
0.6094 in

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.