Zoro Homepage

ER Coolant Collets

  • Mfr # 04545-1/2

  • Zoro # G1944097


product price: $59.29
/ea

Key Features

Collet Series
ER25
Material
High-Carbon Steel
Overall Length
1 11/32 in
Max. Bore Dia.
1/2 in
Features
Protects Toolholder From Contaminants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04545-1/2
Zoro #
G1944097
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 11/32 in
Max. Bore Dia.
1/2 in
Max. Body Dia.
26.00mm
Head Dia.
26.00mm
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Material
High-Carbon Steel
Features
Protects Toolholder From Contaminants
Compatible with Product Type
Collet Chucks, Collet Nuts
Collet Type
Sealed
Color
Silver
Material - Machining
Steel
For Shank Type
Round
Measurement System
Inch
Number of Slots
12
Coolant Fed
Coolant Through
Face Shape
Round
For Use With
Powercoat Nut
Taper Angle
8 Degrees
Bore Shape
Round
Collapse Range - Maximum
0.5 in
Torque - Maximum
77 ft-lb
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in

Description

Collet, ER25, Round, Max. Size Not Applicable, Overall Length 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.