Zoro Homepage

ER25 Rigid Tap Collet: 11/16"

  • Mfr # 05510-542

  • Zoro # G8330195


product price: $53.15
/ea

Key Features

Collet Series
ER 25
Number of Slots
8
Collet Type
Rigid Tap Collets
Compatible with Brand
Kennametal
Compatible with Product Type
Collet Chucks, Collet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05510-542
Zoro #
G8330195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 11/32 in
Max. Bore Dia.
12.50mm
Internal Thread Size
M12
Max. Body Dia.
26.00mm
Head Dia.
26.00mm
Clamping Hole Length
1 11/32 in
Outside Diameter - Maximum
1.02 in

Details

Item
Collets
Collet Series
ER 25
Number of Slots
8
Collet Type
Rigid Tap Collets
Compatible with Brand
Kennametal
Compatible with Product Type
Collet Chucks, Collet Nuts
Coolant Fed
Coolant Through
Taper Angle
8 Degrees
Standards
ANSI, ISO
Measurement System
Inch
Face Shape
Round
Color
Silver
Material - Machining
High Speed Steel
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Product Type
Tap Collet
Series
ER25
Compatible Tap Holder
Collet Chucks, Collet Nuts

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Coolant Fed Coolant Through, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.