Zoro Homepage

ER25 Rigid Tap Collet: M16

  • Mfr # 05560

  • Zoro # G8331489


product price: $59.59
/ea

Key Features

Collet Series
ER 25
For Use With
Collet Chucks, Collet Nuts
Compatible with Product Type
Collet Chucks, Collet Nuts
Overall Length
34 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05560
Zoro #
G8331489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
34 mm
Head Dia.
26.00mm
Max. Body Dia.
26.00mm
Outside Diameter - Maximum
25 mm

Details

Item
Collets
Collet Series
ER 25
For Use With
Collet Chucks, Collet Nuts
Compatible with Product Type
Collet Chucks, Collet Nuts
Measurement System
Metric
Face Shape
Round
Collet Type
Rigid Tap Collets
Color
Silver
Taper Angle
8 Degrees
Number of Slots
8
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Product Type
Rigid Tap Collet
Compatible Tap Holder
Collet Chucks, Collet Nuts
Series
ER25

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Use With Collet Chucks, Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.