Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mill Arbor, CAT 50, 3/4" x 8"

  • Mfr # 22721-8

  • Zoro # G7661801


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.4800 in
Shank Dia.
1-1/4"
Nose Dia.
0.880 in
Taper Size
CAT50
Bore Dia.
0.7500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22721-8
Zoro #
G7661801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.4800 in
Shank Dia.
1-1/4"
Nose Dia.
0.880 in
Taper Size
CAT50
Bore Dia.
0.7500 in
Dimension Type
Decimal Inch
Shank Length
5.5110"
Insert Size
15.00 x 9.30 mm
Pilot Length
0.69 in
Drive Key Length
0.31 in
Body Diameter
1.69 in
Pilot Diameter
0.75 in
Head Diameter
1 11/16 in

Details

Item
Face Mill Holder
Projection
8 in
Standards
Techniks Certified
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Features
Compatible with All Face Mills, H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Coolant Hole Shape
Round
For Use With
All Face Mills
Cutting Application
Facing, Side Milling, Slotting, Pocketing
Cutting Direction
Right Hand
ANSI Code
PSE15R150SA125-3L
Insert Style
ZDKT
Insert Shape
Diamond
Toolholder Style
PSE
Compatible Hardware
Clamping Screw, Wrench
Compatible Drive Key Model Number
FMAKEY 3/4
Product Type
Shell Mill Holder
Contact Type
Single Contact
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Compatible Lock Screw Model Number
WF0.75-1.5
Coolant Supply
Coolant Through

Description

Face Mill Arbor,CAT 50,3/4" x 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.