Zoro Homepage

Face Mill, CAT 50 x FMA 1", w/DualDRIVE

  • Mfr # 44.151.68.200

  • Zoro # G7662057


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Standards
Techniks Certified
For Use With
All Face Mills
Features
H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Shank Dia.
2.2000"
Coolant Hole Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44.151.68.200
Zoro #
G7662057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
2.2000"
Taper Size
CAT50

Details

Item
Collet Chuck
Standards
Techniks Certified
For Use With
All Face Mills
Features
H6 Arbor Tolerance for Less Chatter and Better Tool Life, Taper Ground to AT3 Tolerance or Better
Coolant Hole Shape
Round
Shank Type - Machining
Straight
Projection
2"
Coolant Fed
Coolant Through

Description

Collet Chuck, Taper Size CAT50, Projection 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.