Zoro Homepage

Face Mill Holder

  • Mfr # 22725-3.5

  • Zoro # G8329967


product price: $227.99
/ea
Free Shipping & Returns

Key Features

For Use With
Powercoat Nut
Overall Length
2.3750 in
Features
.0004" T.I.R.
Type
Face Mill Arbor
Projection
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22725-3.5
Zoro #
G8329967
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Taper Size
CAT50
Head Diameter
2 3/4 in
Pilot Length
0.69 in
Pilot Diameter
1.25 in
Drive Key Length
0.5 in
Lock Screw Size
1 1/2 in
Body Diameter
2.75 in

Details

Item
Face Mill Holder
For Use With
Powercoat Nut
Features
.0004" T.I.R.
Type
Face Mill Arbor
Projection
3.5 in
Contact Type
Single Contact
Includes Lock Screw
Lock Screw Included
T.I.R. Tolerance
0.0002 in
Compatible Lock Screw Model Number
WF1.25-1.75
Measurement System
Inch
Compatible Drive Key Model Number
FMAKEY-1-1/4
Coolant Supply
Coolant Through
Material
Steel
Product Type
Shell Mill Holder

Description

Face Mill Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.