Zoro Homepage

Face Mill Holder

  • Mfr # 22727-4

  • Zoro # G8329529


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Features
.0004" T.I.R.
Overall Length
2.3750 in
For Use With
Powercoat Nut
Type
Face Mill Arbor
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22727-4
Zoro #
G8329529
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Drive Key Length
0.63 in
Lock Screw Size
1.88 in
Head Diameter
3 51/64 in
Taper Size
CAT50
Pilot Length
0.94 in
Pilot Diameter
1.5 in
Body Diameter
3.8 in

Details

Features
.0004" T.I.R.
Item
Face Mill Holder
For Use With
Powercoat Nut
Type
Face Mill Arbor
Projection
4 in
Includes Lock Screw
Lock Screw Included
Contact Type
Single Contact
T.I.R. Tolerance
0.0002 in
Compatible Drive Key Model Number
FMAKEY-1-1/2
Product Type
Shell Mill Holder
Material
Steel
Coolant Supply
Coolant Through
Compatible Lock Screw Model Number
WF1.5-1.75
Measurement System
Inch

Description

Face Mill Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.