Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GH-26120ZH with Taper Attachment

  • Mfr # 05330

  • Zoro # G8340415


product price: $52.49
/ea

Key Features

Standards
DIN
Color
Silver
Number of Pieces
19
Max. Bore Dia.
5/8 in
Collet Series
ER 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05330
Zoro #
G8340415
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
5/8 in
Size Increments
1/32 in
Overall Length
27 1/2 mm
Head Dia.
17.00mm
Max. Body Dia.
17.00mm
Outside Diameter - Maximum
16 mm
Clamping Hole Length
27 1/2 mm

Details

Item
Collets
Standards
DIN
Color
Silver
Number of Pieces
19
Collet Series
ER 16
Coolant Fed
Non-Coolant Through
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Includes
(19) Collets
For Shank Type
Straight
Collet Type
Rigid Tap Collets
Face Shape
Round
Taper Angle
8 Degrees
Measurement System
Metric
Number of Slots
8
Compatible with Product Type
Collet Chucks, Collet Nuts
For Use With
BR, DIN 6499, DR, ER, ESX, RD
Product Type
Rigid Tap Collet
Compatible Tap Holder
Collet Chucks, Collet Nuts
Series
ER16

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Coolant Fed Non-Coolant Through, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Shank Type Straight, For Use With BR, DIN 6499, DR, ER, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.