Zoro Homepage

Internal Drawbar Collet, SlimFIT 6, 1/4in

  • Mfr # 18743-1/4

  • Zoro # G9406582


product price: $59.39
/ea

Key Features

Collet Series
SlimFit 6
For Use With
ER Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Max. Body Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18743-1/4
Zoro #
G9406582
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"
Max. Body Dia.
1/4 in
Min. Size
1/4 in

Details

Item
Collet
Collet Series
SlimFit 6
For Use With
ER Collet Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Material
High-Carbon Steel
Compatible Collet Chuck
SlimFit Collet Chucks

Description

Collet, SlimFit 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.