Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOCKNUT-COOLANT STYLE

  • Mfr # 04225-14

  • Zoro # G8330834


product price: $32.89
/ea

Key Features

Collet Series
ER25
Overall Length
34 mm
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Features
Standard 0.0002" T.I.R.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04225-14
Zoro #
G8330834
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
34 mm
Outside Diameter - Maximum
25 mm
Clamping Hole Length
34 mm

Details

Item
Collet
Collet Series
ER25
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Features
Standard 0.0002" T.I.R.
Color
Silver
For Use With
Powercoat Nut
Collapse Range - Minimum
14 mm
Measurement System
Metric
Collet Type
Standard
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Bore Shape
Round
Collapse Range - Maximum
14 mm

Description

Collet, ER25, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.