LOCKNUT-COOLANT STYLE
Mfr # 04232-14
Zoro # G8330490
product price: $33.69
/eaKey Features
Collet Series
ER32
Overall Length
40 mm
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04232-14
Zoro #
G8330490
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
40 mm
Clamping Hole Length
40 mm
Outside Diameter - Maximum
32 mm
Details
Item
Collet
Collet Series
ER32
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Color
Silver
For Use With
Powercoat Nut
Features
Standard 0.0002" T.I.R.
Finish
Precision Ground
Collapse Range - Maximum
14 mm
Collapse Range - Minimum
13 mm
Operating Pressure - Maximum
2,000 psi
Measurement System
Metric
Bore Shape
Round
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in
Collet Type
Standard
Description
Collet, ER32, Overall Length 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.