LOCKNUT LER11M
Mfr # 04225-12
Zoro # G8331464
product price: $31.25
/eaKey Features
Collet Series
ER25
Coolant Fed
Coolant Through
Overall Length
34 mm
Material
High-Carbon Steel
For Use With
Powercoat Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04225-12
Zoro #
G8331464
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
34 mm
Clamping Hole Length
34 mm
Outside Diameter - Maximum
25 mm
Details
Item
Collet
Collet Series
ER25
Coolant Fed
Coolant Through
Material
High-Carbon Steel
For Use With
Powercoat Nut
Color
Silver
Features
Standard 0.0002" T.I.R.
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Collet Type
Standard
Measurement System
Metric
Collapse Range - Maximum
12 mm
Torque - Maximum
17 ft-lb
Collapse Range - Minimum
11 mm
T.I.R. Tolerance
0.0002 in
Taper Angle
8 Degrees
Finish
Precision Ground
Description
Collet, ER25, Overall Length 34 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.