Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOCKNUT LN STANDARD

  • Mfr # 04232-18

  • Zoro # G8331534


product price: $28.89
/ea

Key Features

Collet Series
ER32
Material
High-Carbon Steel
Overall Length
40 mm
Coolant Fed
Coolant Through
Features
Standard 0.0002" T.I.R.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04232-18
Zoro #
G8331534
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
40 mm
Clamping Hole Length
40 mm
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
ER32
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Features
Standard 0.0002" T.I.R.
For Use With
Powercoat Nut
Color
Silver
Measurement System
Metric
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Finish
Precision Ground
Collapse Range - Minimum
17 mm
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Collet Type
Standard
Collapse Range - Maximum
18 mm

Description

Collet, ER32, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.