Zoro Homepage

Perske Style Collet, EOC16, 10mm

  • Mfr # 83531-10

  • Zoro # G0508378


product price: $47.69
/ea

Key Features

Collet Series
EOC16
Range
10.0mm to 9.6mm
Coolant Through
Yes
For Use With
EOC Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83531-10
Zoro #
G0508378
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10.0mm
Head Dia.
25.50mm
Overall Length
40 mm
Max. Body Dia.
10.00mm
Outside Diameter - Maximum
25.5 mm

Details

Item
Collet
Collet Series
EOC16
Range
10.0mm to 9.6mm
Coolant Through
Yes
For Use With
EOC Collet Chuck Series
Coolant Fed
Coolant Through
Collet Type
Perske
Face Shape
Round
Material - Machining
High Speed Steel
Number of Slots
6
TIR Max.
0.0004 in
Measurement System
Metric
Material
High-Carbon Steel
Finish
Precision Ground
Collapse Range - Maximum
10 mm
Compatible Collet Chuck
EOC Collet Chucks
Bore Shape
Round
Standards
DIN 6388
Collapse Range - Minimum
9 mm
T.I.R. Tolerance
0.0004 in

Description

Collet, EOC16, Round, Overall Length 40 mm, DIN 6388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.