Zoro Homepage

Perske Style Collet, EOC16, 1/8 in.

  • Mfr # 83531-1/8

  • Zoro # G0508387


product price: $47.69
/ea

Key Features

Collet Series
EOC16
Range
0.125" to 0.109"
For Use With
EOC Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83531-1/8
Zoro #
G0508387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/8"
Head Dia.
25.50mm
Overall Length
40 mm
Min. Size
0.1090 in
Max. Body Dia.
1/8 in
Outside Diameter - Maximum
1 in

Details

Item
Collet
Collet Series
EOC16
Range
0.125" to 0.109"
For Use With
EOC Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Perske
Material - Machining
High Speed Steel
TIR Max.
0.0004 in
Measurement System
Inch
Number of Slots
6
Face Shape
Round
Material
High-Carbon Steel
Collapse Range - Maximum
0.125 in
Finish
Precision Ground
Standards
DIN 6388
T.I.R. Tolerance
0.0004 in
Compatible Collet Chuck
EOC Collet Chucks
Bore Shape
Round

Description

Collet, EOC16, Round, Overall Length 40 mm, DIN 6388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.