Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perske Style Collet, EOC16, 3/16 in.

  • Mfr # 83531-3/16

  • Zoro # G0508350


product price: $47.69
/ea

Key Features

Collet Series
EOC16
Range
0.188" to 0.172"
Coolant Through
Yes
For Use With
EOC Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83531-3/16
Zoro #
G0508350
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/16"
Head Dia.
25.50mm
Max. Body Dia.
3/16 in
Min. Size
0.1720 in
Overall Length
40 mm
Outside Diameter - Maximum
1 in

Details

Item
Collet
Collet Series
EOC16
Range
0.188" to 0.172"
Coolant Through
Yes
For Use With
EOC Collet Chuck Series
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Face Shape
Round
Number of Slots
6
Collet Type
Perske
TIR Max.
0.0004 in
Measurement System
Inch
Material
High-Carbon Steel
Compatible Collet Chuck
EOC Collet Chucks
Bore Shape
Round
T.I.R. Tolerance
0.0004 in
Standards
DIN 6388
Collapse Range - Maximum
0.1875 in
Finish
Precision Ground

Description

Collet, EOC16, Round, Overall Length 40 mm, DIN 6388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.