Zoro Homepage

Perske Style Collet, EOC8, 1/4 in.

  • Mfr # 83508-1/4

  • Zoro # G0508536


product price: $52.49
/ea

Key Features

Collet Series
EOC8
Range
0.250" to 0.234"
Coolant Through
Yes
For Use With
EOC Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83508-1/4
Zoro #
G0508536
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"
Max. Body Dia.
1/4 in
Overall Length
26 mm
Head Dia.
14.40mm
Min. Size
0.2340 in
Outside Diameter - Maximum
0.57 in

Details

Item
Collet
Collet Series
EOC8
Range
0.250" to 0.234"
Coolant Through
Yes
For Use With
EOC Collet Chuck Series
Coolant Fed
Coolant Through
Measurement System
Inch
Number of Slots
6
Face Shape
Round
TIR Max.
0.0004 in
Material - Machining
High Speed Steel
Collet Type
Perske
Material
High-Carbon Steel
Collapse Range - Maximum
0.25 in
Standards
DIN 6388
Bore Shape
Round
T.I.R. Tolerance
0.0004 in
Compatible Collet Chuck
EOC Collet Chucks
Finish
Precision Ground

Description

Collet, EOC8, Round, Overall Length 26 mm, DIN 6388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.