Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perske Style Collet, EOC8, 3/16 in.

  • Mfr # 83508-3/16

  • Zoro # G0508518


product price: $52.49
/ea

Key Features

Collet Series
EOC8
Range
0.188" to 0.172"
For Use With
EOC Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83508-3/16
Zoro #
G0508518
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/16"
Min. Size
0.1720 in
Overall Length
26 mm
Head Dia.
14.40mm
Max. Body Dia.
3/16 in
Outside Diameter - Maximum
0.57 in

Details

Item
Collet
Collet Series
EOC8
Range
0.188" to 0.172"
For Use With
EOC Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Perske
TIR Max.
0.0004 in
Number of Slots
6
Material - Machining
High Speed Steel
Measurement System
Inch
Face Shape
Round
Material
High-Carbon Steel
Collapse Range - Maximum
0.1875 in
Compatible Collet Chuck
EOC Collet Chucks
T.I.R. Tolerance
0.0004 in
Bore Shape
Round
Standards
DIN 6388
Finish
Precision Ground

Description

Collet, EOC8, Round, Overall Length 26 mm, DIN 6388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.