Zoro Homepage

Perske Style Collet, SYOZ20/EOC12, 1/4 in.

  • Mfr # 83512-1/4

  • Zoro # G0508475


product price: $50.69
/ea

Key Features

Collet Series
EOC12
Range
0.250" to 0.234"
For Use With
EOC Collet Chuck Series, SYOZ Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83512-1/4
Zoro #
G0508475
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4"
Min. Size
0.2340 in
Head Dia.
20.00mm
Max. Body Dia.
1/4 in
Overall Length
34 mm
Outside Diameter - Maximum
0.87 in

Details

Item
Collet
Collet Series
EOC12
Range
0.250" to 0.234"
For Use With
EOC Collet Chuck Series, SYOZ Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Face Shape
Round
Measurement System
Inch
Collet Type
Perske
Number of Slots
6
TIR Max.
0.0004 in
Material
High-Carbon Steel
Compatible Collet Chuck
EOC Collet Chucks
Finish
Precision Ground
Collapse Range - Maximum
0.25 in
T.I.R. Tolerance
0.0004 in
Bore Shape
Round
Standards
DIN 6388

Description

Collet, EOC12, Round, Overall Length 34 mm, DIN 6388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.