Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perske Style Collet, SYOZ20/EOC12, 5/16 in

  • Mfr # 83512-5/16

  • Zoro # G0508420


product price: $50.69
/ea

Key Features

Collet Series
EOC12
Range
0.313" to 0.297"
Coolant Through
Yes
For Use With
EOC Collet Chuck Series, SYOZ Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83512-5/16
Zoro #
G0508420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16"
Min. Size
0.2970 in
Overall Length
34 mm
Max. Body Dia.
5/16 in
Head Dia.
20.00mm
Outside Diameter - Maximum
0.87 in

Details

Item
Collet
Collet Series
EOC12
Range
0.313" to 0.297"
Coolant Through
Yes
For Use With
EOC Collet Chuck Series, SYOZ Collet Chuck Series
Coolant Fed
Coolant Through
TIR Max.
0.0004 in
Face Shape
Round
Measurement System
Inch
Number of Slots
6
Collet Type
Perske
Material - Machining
High Speed Steel
Material
High-Carbon Steel
Standards
DIN 6388
Collapse Range - Maximum
0.3125 in
T.I.R. Tolerance
0.0004 in
Bore Shape
Round
Compatible Collet Chuck
EOC Collet Chucks
Finish
Precision Ground

Description

Collet, EOC12, Round, Overall Length 34 mm, DIN 6388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.