Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perske Style Collet, SYOZ25, 1 in.

  • Mfr # 83868-1

  • Zoro # G0508280


product price: $38.29
/ea

Key Features

Collet Series
SYOZ25
Range
1" to 0.984"
Coolant Through
Yes
For Use With
SYOZ Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83868-1
Zoro #
G0508280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1"
Min. Size
0.9840 in
Max. Body Dia.
1 in
Head Dia.
35.00mm
Overall Length
52 mm
Outside Diameter - Maximum
1.38 in

Details

Item
Collet
Collet Series
SYOZ25
Range
1" to 0.984"
Coolant Through
Yes
For Use With
SYOZ Collet Chuck Series
Coolant Fed
Coolant Through
Face Shape
Round
TIR Max.
0.0004 in
Material - Machining
High Speed Steel
Number of Slots
6
Measurement System
Inch
Collet Type
Perske
Material
High-Carbon Steel
T.I.R. Tolerance
0.0004 in
Collapse Range - Maximum
1 in
Standards
DIN 6388
Bore Shape
Round
Compatible Collet Chuck
SYOZ Collet Chucks
Finish
Precision Ground

Description

Collet, SYOZ25, Round, Overall Length 52 mm, DIN 6388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.