Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perske Style Collet, SYOZ25, 10mm

  • Mfr # 83868-10

  • Zoro # G0508247


product price: $38.29
/ea

Key Features

Collet Series
SYOZ25
Range
10.0mm to 9.6mm
Coolant Through
Yes
For Use With
SYOZ Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83868-10
Zoro #
G0508247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10.0mm
Head Dia.
35.00mm
Max. Body Dia.
10.00mm
Overall Length
52 mm
Outside Diameter - Maximum
35 mm

Details

Item
Collet
Collet Series
SYOZ25
Range
10.0mm to 9.6mm
Coolant Through
Yes
For Use With
SYOZ Collet Chuck Series
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Number of Slots
6
Measurement System
Metric
Collet Type
Perske
Face Shape
Round
TIR Max.
0.0004 in
Material
High-Carbon Steel
T.I.R. Tolerance
0.0004 in
Finish
Precision Ground
Collapse Range - Minimum
9 mm
Collapse Range - Maximum
10 mm
Compatible Collet Chuck
SYOZ Collet Chucks
Bore Shape
Round
Standards
DIN 6388

Description

Collet, SYOZ25, Round, Overall Length 52 mm, DIN 6388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.