Zoro Homepage

Plugged Coolant Collet, ER20, 03.0mm

  • Mfr # 08320-03.0

  • Zoro # G0389700


product price: $58.19
/ea

Key Features

Collet Series
ER20
Range
3.0mm to 2.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08320-03.0
Zoro #
G0389700
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3.0mm
Min. Size
3.00mm
Max. Body Dia.
3.00mm
Overall Length
31 1/2 mm
Outside Diameter - Maximum
20 mm
Clamping Hole Length
31 1/2 mm

Details

Item
Collet
Collet Series
ER20
Range
3.0mm to 2.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Number of Slots
4
Face Shape
Round
Features
For Coolant up to 750 PSI
Collet Type
Sealed
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Metric
Taper Angle
8 Degrees
Collapse Range - Minimum
2.5 mm
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Collapse Range - Maximum
3 mm
Torque - Maximum
59 ft-lb

Description

Collet, ER20, Round, Overall Length 31 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.