Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugged Coolant Collet, ER20, 08.5mm

  • Mfr # 08320-08.5

  • Zoro # G0389597


product price: $58.19
/ea

Key Features

Collet Series
ER20
Range
8.5mm to 8.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08320-08.5
Zoro #
G0389597
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
8.5mm
Min. Size
8.50mm
Max. Body Dia.
8.50mm
Overall Length
31 1/2 mm
Clamping Hole Length
31 1/2 mm
Outside Diameter - Maximum
20 mm

Details

Item
Collet
Collet Series
ER20
Range
8.5mm to 8.1mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Face Shape
Round
Number of Slots
4
Features
For Coolant up to 750 PSI
Collet Type
Sealed
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collapse Range - Minimum
8 mm
Torque - Maximum
59 ft-lb
Bore Shape
Round
Collapse Range - Maximum
8.5 mm
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER20, Round, Overall Length 31 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.